Shop All Water Supply Nozzles
Sani-Lav
Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Safety Orange
Mfr # N2S
Zoro # G4726723
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Material Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel
- Connection Type GHT
- Flow Rate 6.5 gpm
- Color Safety Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N2S
- Zoro # G4726723
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 5" |
Size | 3/4" Female |
Overall Length | 5 in |
Connection Size | 3/4 in |
Details
Item | Water Nozzle |
Material | Body: Zinc; Handle: Stainless Steel; Components: Stainless Steel |
Connection Type | GHT |
Flow Rate | 6.5 gpm |
Color | Safety Orange |
Nozzle Design | Pistol Grip |
Max. Pressure | 100 psi |
Max. Temp. | 180 Degrees F |
Flow Control | Trigger |
Design | Pistol Grip |
Features | For use with Hot and Cold Water Wash-Down Applications, Heavy Duty Zinc Body with Brass and Stainless Steel Components |
Connection | 3/4 in GHT |
Construction | Zinc |
Temp. Range | 180 Degrees F |
Maximum Pressure | 120 psi |
Connection Gender | Female |
Maximum Flow Rate | 6.5 gpm |
Description
Water Nozzle, Connection Type GHT, Maximum Pressure 120 psi, Construction Zinc, Color Orange, Maximum Flow Rate 6.5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features For use with Hot and Cold Water Wash-Down Applications, Heavy Duty Zinc Body with Brass and Stainless Steel Components, Overall Length 5 in, Maximum Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WML2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- KOHLER Diverter Assy (3008851-BL)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue (N2BL)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9W)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W20)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- Sani-Lav Water Supply Nozzles