Shop All Water Supply Nozzles
Sani-Lav
Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White
Mfr # N1AW
Zoro # G5097461
original price:
$79.75
7% off
new price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2"
- Material Body: Aluminum; Handle: Stainless Steel
- Connection Type GHT
- Flow Rate 7 gpm
- Nozzle Design Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1AW
- Zoro # G5097461
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 5-1/2" |
Size | 3/4" Female |
Overall Length | 5 1/2 in |
Connection Size | 3/4 in |
Details
Item | Spray Nozzle |
Material | Body: Aluminum; Handle: Stainless Steel |
Connection Type | GHT |
Flow Rate | 7 gpm |
Color | White |
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Max. Temp. | 200 Degrees F |
Construction | Aluminum |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Connection | 3/4 in GHT |
Design | Rear trigger |
Temp. Range | 200 Degrees F |
Connection Gender | Female |
Maximum Pressure | 150 psi |
Maximum Flow Rate | 7 gpm |
Description
Spray Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Aluminum, Color White, Maximum Flow Rate 7 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 5 1/2 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8SB20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W)
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- Sani-Lav Water Supply Nozzles