Shop All Water Supply Nozzles
Sani-Lav
Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White
Mfr # N8W
Zoro # G5382307
original price:
$191.14
8% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/3"
- Material Body: Brass; Handle: Stainless Steel
- Connection Type GHT
- Flow Rate 8.9 gpm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N8W
- Zoro # G5382307
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 6-1/3" |
Size | 3/4" Female |
Connection Size | 3/4 in |
Overall Length | 6 5/16 in |
Details
Item | Spray Nozzle |
Material | Body: Brass; Handle: Stainless Steel |
Connection Type | GHT |
Flow Rate | 8.9 gpm |
Color | White |
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Design | Rear trigger |
Flow Control | Trigger |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Connection | 3/4 in GHT |
Max. Temp. | 200 Degrees F |
Construction | Brass |
Temp. Range | 200 Degrees F |
Maximum Flow Rate | 8.9 gpm |
Maximum Pressure | 150 psi |
Connection Gender | Female |
Description
Spray Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Brass, Color White, Maximum Flow Rate 8.9 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 6 5/16 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv Six-Port Thermostatic Valve (682-K-NA)
- HAM-LET 15/64" LET-LOK 316 SS Front Ferrule (760LF-SS-6MM)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- BESTCARE Smoky Granite, Three Station Sink, Lavatory System (3633-0014)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Safety Orange (N2S)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- Sani-Lav Kitchen Faucets & Accessories