Shop All Serving Utensils
Sani-Lav
Pharma Scoop, 64 oz, 316 Stainless Steel
Mfr # 45RD
Zoro # G7547355
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Bowl Size Width (In.) 6 in
- Bowl Size Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 45RD
- Zoro # G7547355
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Width (In.) | 6 in |
Bowl Size Length (In.) | 12 in |
Handle Length (In.) | 5 in |
Details
Item | Pharma Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Material of Construction | 316 Stainless Steel |
Standards | Certified NSF Standard 2 - Food Equipment |
Capacity (Oz.) | 64 oz |
Meets/Exceeds | ANSI, NSF Certified |
Metal Detectable | No |
Handle Reinforcement | Reinforced |
Autoclavable | No |
Description
Pharma Scoop, Capacity 64 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 17 in, Overall Width 6 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR Azar Unsalted Dry Roast Peanut 2lbs Bag, PK3 (7114996)
- WHIRLPOOL Belt Kit, Set Of 2 (12112425)
- JACKSON Magnetic Switch N.O. (59300023680)
- DIXIE Pathways Paper Hot Cups, 16 oz, 50PK (2346PATH)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Scoop, 64 Oz, 304 Stainless Steel (4004)
- SANI-LAV Pharma Scoop, 16 oz, 316 Stainless Steel (44RD)
- SANI-LAV Scoop, 96 Oz, 304 Stainless Steel (4005)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- RSVP INTERNATIONAL Serving Tongs - Large (SKIPR-LG)
- Sani-Lav Serving Utensils