Shop All Serving Utensils
Sani-Lav
Pharma Scoop, 50 oz, 316 Stainless Steel
Mfr # 41RD
Zoro # G7488975
original price:
$150.09
11% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Capacity (Oz.) 50 oz
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 41RD
- Zoro # G7488975
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Length (In.) | 9 in |
Bowl Size Width (In.) | 5 1/2 in |
Handle Length (In.) | 5 in |
Details
Item | Pharma Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 50 oz |
Material of Construction | 316 Stainless Steel |
Standards | Certified NSF Standard 2 - Food Equipment |
Handle Reinforcement | Reinforced |
Meets/Exceeds | ANSI, NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Description
Pharma Scoop, Capacity 50 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 14 in, Overall Width 5 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANSAVER 18 qt. Clear Electric Roaster Liner - Case of 18 (42120)
- WILBUR CURTIS Relay, Holding 120V Coil 10A R (WC-402)
- STANCO REFLCTR BOWL 6"" 12PK (701-6B)
- HOBART Blade Scraper Assembly (290798)
- SANI-LAV Wall bracket for models 555 and 552 (5671)
- SANI-LAV Scoop, 64 Oz, 304 Stainless Steel (4004)
- SANI-LAV Pharma Scoop, 16 oz, 316 Stainless Steel (44RD)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (42SQ)
- RSVP INTERNATIONAL Vintage Ice Cream Scoop (I-SCP)
- Sani-Lav Serving Utensils