Shop All Serving Utensils
Sani-Lav
Pharma Scoop, 16 oz, 316 Stainless Steel
Mfr # 44RD
Zoro # G7478807
original price:
$110.60
14% off
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Material of Construction 316 Stainless Steel
- Handle Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 44RD
- Zoro # G7478807
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 5 in |
Bowl Size Length (In.) | 7 3/4 in |
Bowl Size Width (In.) | 5 in |
Details
Item | Pharma Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Material of Construction | 316 Stainless Steel |
Capacity (Oz.) | 16 oz |
Standards | Certified NSF Standard 2 - Food Equipment |
Autoclavable | No |
Meets/Exceeds | ANSI, NSF Certified |
Handle Reinforcement | Reinforced |
Metal Detectable | No |
Description
Pharma Scoop, Capacity 16 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Material Stainless Steel, Overall Length 12 3/4 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Switch, Control Manual Bp (00-854537-00001)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, MD (23330)
- GROEN Manifold Gasket (Z099250)
- CURTIS Sprayhead(Purple, 5/32" Inlet) For - Part# Wc29025 (WC29025)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- SANI-LAV Pharma Scoop, 64 oz, 316 Stainless Steel (45RD)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (42SQ)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- SANI-LAV Pharma Scoop, 8 oz, 316 Stainless Steel (43RD)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- Sani-Lav Serving Utensils