Shop All Food Containers
Sani-Lav
Pail, 16 qt, Stainless Steel
Mfr # P16
Zoro # G7616926
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 16 qt
- Overall Length (In.) 13 1/2 in
- Overall Width (In.) 13 1/2 in
- Overall Depth (In.) 12 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # P16
- Zoro # G7616926
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 13 1/2 in |
Overall Width (In.) | 13 1/2 in |
Overall Depth (In.) | 12 in |
Overall Height (In.) | 13 in |
Overall Diameter | 13 in |
Overall Height | 12 3/8 in |
Details
Capacity (Qt.) | 16 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Handle | yes |
Finish | Polished |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, FDA Compliant Yes, Color Silver, Finish Polished, Material Stainless Steel, Overall Height 12 3/8 in, Overall Diameter 13 in, Capacity 16 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Spout Assembly (990141900)
- GRINDMASTER CECILWARE Probe, Thermistor 12 (61128)
- SHARP Stainless Steel Consumer Over Range Microwave 1.5 cu. ft. (R1514T)
- GROEN Sight Glass Assembly (108554)
- SANI-LAV Pail, 16 qt, Stainless Steel, Extra Handle (P16H)
- SANI-LAV Pail, 13 qt, Stainless Steel, Extra Handle (P13H)
- OHIO STONEWARE Wide Mouth Crock Cover 2 gal (11617)
- VOLLRATH Squeeze Bottle Holder (56116)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- CAMBRO Camwear® Round 22 Quart Clear Container (CARFSCW22135)
- BALL Regular Mouth Storage Lid , 3PK (2141327)
- Sani-Lav Food Containers