Shop All Food Containers
Sani-Lav
Pail, 13 qt, Stainless Steel
Mfr # P13
Zoro # G7556096
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 13 qt
- Overall Length (In.) 12 3/4 in
- Overall Width (In.) 12 3/4 in
- Overall Depth (In.) 10 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # P13
- Zoro # G7556096
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 12 3/4 in |
Overall Width (In.) | 12 3/4 in |
Overall Depth (In.) | 10 in |
Overall Height (In.) | 10 7/8 in |
Overall Height | 10 7/8 in |
Overall Diameter | 12 1/4 in |
Details
Capacity (Qt.) | 13 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Handle | yes |
Finish | Polished |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, FDA Compliant Yes, Color Silver, Finish Polished, Material Stainless Steel, Overall Height 10 7/8 in, Overall Diameter 12 1/4 in, Capacity 13 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 500W (R02-08-101-00)
- PILLSBURY Pillsbury Creme Cake Base Mix 50lbs (18000-39208)
- GARLAND Burner Head (4522270)
- ALLPOINTS Strainer Boss (2801979)
- SANI-LAV Pail, 13 qt, Stainless Steel, Extra Handle (P13H)
- SANI-LAV Pail, 16 qt, Stainless Steel, Extra Handle (P16H)
- RSVP INTERNATIONAL Glass Bottle - Hexagonal - Clear - 3Oz (HEX-BU)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- RUBBERMAID Food Strg Contnr 8.5C (2067177)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- REMCODA Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (661631253304)
- Sani-Lav Food Containers