Shop All Food Containers
Sani-Lav
Pail, 13 qt, Stainless Steel, Extra Handle
Mfr # P13H
Zoro # G7564776
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 13 qt
- Overall Length (In.) 12 3/4 in
- Overall Width (In.) 12 3/4 in
- Overall Depth (In.) 10 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # P13H
- Zoro # G7564776
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 12 3/4 in |
Overall Width (In.) | 12 3/4 in |
Overall Depth (In.) | 10 in |
Overall Height (In.) | 10 7/8 in |
Overall Height | 10 7/8 in |
Overall Diameter | 12 1/4 in |
Details
Capacity (Qt.) | 13 qt |
Color | Silver |
Material | Stainless Steel |
Item | Dairy Pail |
Handle | yes |
Includes | Extra Handle |
Finish | Polished |
NSF Certified | Yes |
Description
Dairy Pail, Product Type Dairy Pail, Includes Extra Handle, FDA Compliant Yes, Color Silver, Finish Polished, Material Stainless Steel, Overall Height 10 7/8 in, Overall Diameter 12 1/4 in, Capacity 13 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermopile For - Part# Gr001126 (GR001126)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CGWB)
- GE Appliance Lamp 40W, 130V (XNC25X80)
- SANI-LAV Pail, 16 qt, Stainless Steel, Extra Handle (P16H)
- BALL MASON JAR GLS 32OZ 12PK (67000)
- HAROLD IMPORT CO Baking Pie Weights (108)
- RUBBERMAID COMMERCIAL Tote Box, 11 qt., White (FG369000WHT)
- WARP BROTHERS Warp Brothers HBP55-30 Contractor Bags; 55 gal & 3 ml - Box of 30 (HBP55-30)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- CAMBRO Cambro 6 qt. Clear Measuring Plastic Square Container, PK6 (6SFSCW135)
- Sani-Lav Food Containers