Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 60 In, 304 Stainless Steel
Mfr # 2081
Zoro # G7477522
original price:
$162.63
11% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Design 1-piece
- Blade Width (In.) 4 3/4 in
- Application Food Processing
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 2081
- Zoro # G7477522
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Width (In.) | 4 3/4 in |
Overall Length (In.) | 60 in |
Blade Length (In.) | 9 3/4 in |
Details
Color | Silver |
Design | 1-piece |
Item | Mixing Paddle |
Application | Food Processing |
Material | Stainless Steel |
Handle Type | Straight Bar |
Metal Detectable | No |
Type | Without Holes |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Features | 1 in dia Handle |
Product Type | Mixing Paddle |
NSF Certified | Yes |
Perforated/Solid | Solid |
Autoclavable | No |
Handle Style | Straight Bar |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 60 in, Perforated/Solid Solid, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Ring; O 4.3 X 4.5 X .19 (625174)
- KASON 11239C00004D Latch (1239C00004D)
- LIFETIME Measuring Cup/Spoon Set (5216060)
- FABRI-KAL RK Ribbed Cold Drink Cups, 7 oz, Clear, PK2500 PK (9508022)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- SANI-LAV Mixing Paddle, 42 In, 304 Stainless Steel (2079)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- SANI-LAV Mixing Paddle, 36 In, 304 Stainless Steel (2078)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2079P)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- Sani-Lav Baking Utensils