Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 42 In, 304 Stainless Steel
Mfr # 2079
Zoro # G7565722
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 42 in
- Blade Length (In.) 9 3/4 in
- Features 1 in dia Handle
- Type Without Holes
- Application Food Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 2079
- Zoro # G7565722
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length (In.) | 42 in |
Blade Length (In.) | 9 3/4 in |
Blade Width (In.) | 4 3/4 in |
Details
Features | 1 in dia Handle |
Type | Without Holes |
Application | Food Processing |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Handle Type | Straight Bar |
Metal Detectable | No |
Item | Mixing Paddle |
Color | Silver |
Material | Stainless Steel |
Design | 1-piece |
Product Type | Mixing Paddle |
Perforated/Solid | Solid |
NSF Certified | Yes |
Handle Style | Straight Bar |
Autoclavable | No |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 42 in, Perforated/Solid Solid, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Lactose Free Raspberry Soft Serve Mix 4.6lbs, PK4 (D551-A6120)
- MCCALL Kason® - 11267Wt0014 Hinge (2500)
- MIDDLEBY MARSHALL MOTOR 208-240 VAC50/60 HZ for Middleby Marshall - Part# 70231 (70231)
- VULCAN HART Side Ceramic (108726-G3)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- SANI-LAV Mixing Paddle, 36 In, 304 Stainless Steel (2078)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- VOLLRATH Plastic Spooned Spatula (52113)
- Sani-Lav Baking Utensils