Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 4-3/4" Blade W, Silver
Mfr # 2078P
Zoro # G7482329
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meets/Exceeds FDA, NSF, USDA Compliant
- Overall Length (In.) 36 in
- Type With Holes
- Metal Detectable No
- Blade Width (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 2078P
- Zoro # G7482329
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length (In.) | 36 in |
Blade Width (In.) | 4 3/4 in |
Blade Length (In.) | 9 3/4 in |
Details
Item | Mixing Paddle |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Type | With Holes |
Metal Detectable | No |
Color | Silver |
Design | 1-piece |
Handle Type | Straight Bar |
Material | Stainless Steel |
Application | Food Processing |
Features | Perforated Blade |
Product Type | Mixing Paddle |
Perforated/Solid | Perforated |
Handle Style | Straight Bar |
Autoclavable | No |
NSF Certified | Yes |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 36 in, Perforated/Solid Perforated, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL DISPLAY SYSTEM Kwik Level (10112)
- YORK Single Run Capacitor, 5Mfd, 370V, Oval (S1-02420043700)
- HATCO Lamp - Ptfe120V, 60W For - Part# 2.30.043.00 (2.30.043.00)
- CHEX CEREAL Chex Cereal Large Bowl Corn Chex 1 oz., PK96 (16000-33213)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2079P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- SANI-LAV Mixing Paddle, 42 In, 304 Stainless Steel (2079)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- WINCO 10 oz Aluminum Dredge (ADRG-10)
- Sani-Lav Baking Utensils