Shop All Baking Utensils
Sani-Lav
Mixing Paddle, 36 In, 304 Stainless Steel
Mfr # 2078
Zoro # G7481451
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design 1-piece
- Application Food Processing
- Meets/Exceeds FDA, NSF, USDA Compliant
- Blade Width (In.) 4 3/4 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 2078
- Zoro # G7481451
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Width (In.) | 4 3/4 in |
Overall Length (In.) | 36 in |
Blade Length (In.) | 9 3/4 in |
Details
Design | 1-piece |
Application | Food Processing |
Meets/Exceeds | FDA, NSF, USDA Compliant |
Metal Detectable | No |
Material | Stainless Steel |
Item | Mixing Paddle |
Type | Without Holes |
Features | 1 in dia Handle |
Color | Silver |
Handle Type | Straight Bar |
Product Type | Mixing Paddle |
NSF Certified | Yes |
Autoclavable | No |
Perforated/Solid | Solid |
Handle Style | Straight Bar |
Description
Mixing Paddle, Blade Width 4 3/4 in, Handle Style Straight Bar, Overall Length 36 in, Perforated/Solid Solid, Blade Length 9 3/4 in, Meets/Exceeds USDA Compliant, Material Stainless Steel, Autoclavable No, Application Food Processing, Features Fully Welded and Completely Seamless, Product Type Mixing Paddle, Color Silver, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Biscuit Cutters - Round, 4PK (BC-4)
- WORLD HAND DRYER Fuse For - Part# Wdr100E2 (WDR100E2)
- GOLD MEDAL 2 Hole Blade Replacement Set (22017)
- MILWAUKEES Milwaukee Kosher Baby Dill Pickle 32 Fl oz., PK12 (5410017300)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2080P)
- SANI-LAV Mixing Paddle, 42 In, 304 Stainless Steel (2079)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- HAROLD IMPORT CO Funnel Aluminum 2Oz (696)
- Sani-Lav Baking Utensils