Shop All Bathroom Sink Faucets
Sani-Lav
Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated
Mfr # 27.5
Zoro # G5384552
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Splash
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 27.5
- Zoro # G5384552
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 10" |
Spout Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Spout Height | 6 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- PROPLUS 3/4 Black Malleable 90-Degree Elbow (45012)
- LEGEND VALVE 1" X 3" 304 SS NIPPLE (304-104)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206.5)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204.5)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (S6710BN)
- CHICAGO FAUCET Foot Pedal Faucet Repair Part, Polished chrome (834-EPSLOABCP)
- Sani-Lav Bathroom Sink Faucets