Shop All Sink Repair Parts
Sani-Lav
Knee Pedal Valve, 1/2 In NPT
Mfr # 112L
Zoro # G5010354
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass and Stainless Steel
- Length (In.) 2 3/4 in
- Overall Length (In.) 2 3/4 in
- Overall Width (In.) 4 in
- Overall Height (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 112L
- Zoro # G5010354
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Length (In.) | 2 3/4 in |
Overall Length (In.) | 2 3/4 in |
Overall Width (In.) | 4 in |
Overall Height (In.) | 6 1/2 in |
Details
Item | Knee Pedal Valve |
Material of Construction | Brass and Stainless Steel |
Finish | Nickel and Stainless Steel |
Mounting Type | Bottom |
For Use With | Wall Mounted Sinks and Wash Stations w/Single Knee Valves |
Color/Finish | Nickel and Stainless Steel |
Type | Single Knee Pedal Valve |
Connection (In.) | 1/2 in MNPT |
Accessory Type | Knee Pedal Valve |
For Use With Mfr. Model Number | Wall Mounted Sinks and Wash Stations w/Single Knee Valves |
Connection | 1/2 in MNPT |
Inlet | 1/2" MNPT |
Features | Hands Free Operation |
Description
Knee Pedal Valve, Finish Nickel and Stainless Steel, For Use With Mfr. Model Number Wall Mounted Sinks and Wash Stations w/Single Knee Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310539606)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310539002)
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- Sani-Lav Sink Repair Parts