Shop All Water Supply Nozzles
Sani-Lav
Insulated Cover, White, Rubber
Mfr # N1WC
Zoro # G5037733
original price:
$43.91
21% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color/Finish White
- Material of Construction Rubber
- For Use With Mfr. No. N1W, N1AW, N1SSW
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1WC
- Zoro # G5037733
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Details
Item | Nozzle Replacement Insulation Cover |
Material | Rubber |
Color | White |
Color/Finish | White |
Material of Construction | Rubber |
For Use With | Mfr. No. N1W, N1AW, N1SSW |
Finish | White |
Accessory Type | Nozzle Replacement Insulation Cover |
Compatible Manufacturer Number | N1AW, N1SSW, N1W |
Product Type | Insulated Cover |
Description
Nozzle Replacement Insulation Cover, Color White, Compatible Manufacturer Number N1AW, N1SSW, N1W, Material Rubber, Product Type Insulated Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1301911-VS)
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- CENTRAL BRASS 3-Point Lever Handle With Screw-Diverter, Polished Chrome (G-521-BWD)
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- SANI-LAV Insulated Cover, Orange, Rubber (N1OC)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- Sani-Lav Water Supply Nozzles