Shop All Water Supply Nozzles
Sani-Lav
Insulated Cover, Black, Rubber
Mfr # N1BC
Zoro # G5037751
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Mfr. No. N1B, N1AB, N1SSB
- Finish Black
- Material of Construction Rubber
- Color/Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N1BC
- Zoro # G5037751
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Details
Item | Nozzle Replacement Insulation Cover |
Material | Rubber |
Color | Black |
For Use With | Mfr. No. N1B, N1AB, N1SSB |
Finish | Black |
Material of Construction | Rubber |
Color/Finish | Black |
Accessory Type | Nozzle Replacement Insulation Cover |
Product Type | Insulated Cover |
Compatible Manufacturer Number | N1AB, N1B, N1SSB |
Description
Nozzle Replacement Insulation Cover, Color Black, Compatible Manufacturer Number N1AB, N1B, N1SSB, Material Rubber, Product Type Insulated Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI07)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P480)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- SANI-LAV Insulated Cover, Orange, Rubber (N1OC)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1TW)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- Sani-Lav Water Supply Nozzles