Shop All Food Service Appliance Parts
Sani-Lav
Immersion Heating Element, 1100W W/Dial
Mfr # 1100
Zoro # G0476640
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1100
- Zoro # G0476640
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Immersion Heating Element, 1100W W/Dial |
Description
Immersion Heating Element, 1100W W/Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Kit, Door Springs , 36L/E36 (00-913102-00395)
- CRES COR Power Switch - Lighted (0808-113-01K)
- NIECO Cleaning Shaft Tool (9128)
- INTERNATIONAL COMFORT PRO Wheel Blower 11 X 11 (1176937)
- SANI-LAV Dough Hoe, Stainless Steel, 60In. (2077)
- SANI-LAV Plastic Immersion Heating Element, 1100W (1100P)
- SANI-LAV Plastic Immersion Heating Element, 1500W (1500P)
- SANI-LAV Immersion Heating Element, 1500W W/Dial (1500)
- SANI-LAV Immersion Heating Element, 1100W (1100N)
- SANI-LAV Immersion Heating Element, 1500W (1500N)
- TRUE Cover Kit Line Set Gdm/T Clr (210338)
- Sani-Lav Food Service Appliance Parts