Shop All Shovels and Scoops
Sani-Lav
Hygienic Shovel, Stainless steel Blade, Silver Stainless steel Handle
Mfr # 237
Zoro # G7481400
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
- Handle Material Stainless steel
- Blade Material Stainless steel
- Overall Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 237
- Zoro # G7481400
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 44 in |
Blade Width | 13 3/4 in |
Extended Length | 44 in |
Blade Length | 17 in |
Description
Hygienic Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 44 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 17 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 13 3/4 in, Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L , Angle Leg, Gray Top (CCS10ALSG)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- ZORO APPROVED SUPPLIER Coleman Spas 75 Replacement Filter Cartridge Compatible PCS75N/C-8475/FC-3320 (WS.CLS3320)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- SANI-LAV Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle (267)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- ANVIL Wood Handle Transfer Shovel (3531200)
- Sani-Lav Lawn & Garden Tools