Shop All Faucet Repair and Maintenance
Sani-Lav
Hot Faucet Valve Repair Kit
Mfr # 1062-HL
Zoro # G5010345
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Material of Construction Brass
- For Use With 2005, 2007, Mfr. No. 2004
- Color/Finish Brass/Chrome plated
- For Use With Mfr. Model Number 2005, 2007, Mfr. No. 2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1062-HL
- Zoro # G5010345
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Finish | Chrome plated |
Material of Construction | Brass |
For Use With | 2005, 2007, Mfr. No. 2004 |
Color/Finish | Brass/Chrome plated |
Item | Hot Faucet Valve Repair Kit |
For Use With Mfr. Model Number | 2005, 2007, Mfr. No. 2004 |
Accessory Type | Hot Faucet Valve Repair Kit |
Description
Hot Faucet Valve Repair Kit, Finish Chrome plated, For Use With Mfr. Model Number 2005, 2007, Mfr. No. 2004
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part B (3E20BAL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- SANI-LAV Non-Swivel Hose Adapter, Brass, 1-1/4 in. (N13)
- SANI-LAV Handle Repair Kit (N8HR)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- T&S BRASS Hot Spindle Assembly (2710-40)
- Sani-Lav Faucet Repair and Maintenance