Shop All Sink Repair Parts
Sani-Lav
Hose Station, 1/2 In FNPT, 25-1/2 In H
Mfr # M1
Zoro # G7503711
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Max. Flow Rate Adjustable
- Height 25 1/2 in
- Finish Brass
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # M1
- Zoro # G7503711
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Pipe Size | 1/2 in |
Height | 25 1/2 in |
Width | 12 in |
Details
Item | Hose Station |
Max. Flow Rate | Adjustable |
Finish | Brass |
Connection Type | FNPT x FNPT |
Material | Stainless Steel/Brass |
Temp. Range | 39 Degrees to 200 Degrees F |
Max. Water Pressure | 150 psi |
Hose Rack Material | Stainless Steel |
Description
Hose Station, Pipe Size 1/2 in, Max. Flow Rate Adjustable, Height 25 1/2 in, Width 12 in, Connection Type FNPT x FNPT, Max. Water Pressure 150 psi, Temp. Range 39 Degrees to 200 Degrees F, Material Stainless Steel/Brass, Finish Brass, Hose Rack Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Air Activated Switch Button Only For Waste Disposal In Polished Nickel (AS425PN)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Hose Adapter, 1/2" Hose Barb, 3/4" MGHT (N33S)
- LARSEN SUPPLY CO Larsen Supply 03-1380 Stainless Steel Mesh Kitchen Strainer (664126)
- Sani-Lav Sink Repair Parts