Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Stainless Steel, 3/8 in. MNPT Outlet
Mfr # N12S
Zoro # G3964801
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N12S
- Zoro # G3964801
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 3/4 in x 3/8 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Item | Nozzle and Hose Adapter, 3/4 In. FGHT Inlet |
Outlet (In.) | 3/8 MNPT |
Color/Finish | Stainless Steel |
Connection (In.) | 3/4" FGHT X 3/8" MNPT |
Features | Swivel, Trigger Lock Ring |
Connection | 3/4 in FGHT X 3/8 in MNPT |
Inlet | 3/4 in FGHT |
Inlet (In.) | 3/4 Female GHT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Nozzle and Hose Adapter, 3/4 in FGHT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO DFlush Valve Seal Gasket (9BU102E)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel 2-1/2 in. L Nipple (301UP1X212)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N18S)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N21S)
- DANCO Stem Kohler 1C-3H Ll (9D0015801E)
- Sani-Lav Faucet Repair and Maintenance