Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Stainless Steel, 3/4 in. FNPT Inlet
Mfr # N23S
Zoro # G3964777
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N23S
- Zoro # G3964777
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Inlet | 3/4 in FNPT |
Features | Quick Connect / Disconnect |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FNPT Inlet |
Outlet (In.) | 3/4 Male GHT |
Connection (In.) | 3/4 FGHT |
Connection | 3/4 in MGHT x 3/4 in FNPT |
Inlet (In.) | 3/4 FNPT |
Color/Finish | Stainless Steel |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female NPT/Male GHT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FNPT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- DANCO Stem Crane 5A-1H Ll (9D0015119E)
- Sani-Lav Faucet Repair and Maintenance