Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Brass, 3/4in Male GHT Outlet
Mfr # N23
Zoro # G3709697
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N23
- Zoro # G3709697
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Nozzles and Hose |
Inlet | 3/4 in FNPT |
Connection (In.) | 3/4" MGHT x 3/4" FNPT |
Outlet (In.) | 3/4 Male GHT |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FNPT Inlet |
Connection | 3/4 in MGHT x 3/4 in FNPT |
Inlet (In.) | 3/4 FNPT |
Features | Quick Connect / Disconnect |
Color/Finish | Brass |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female NPT/Male GHT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FNPT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- SANI-LAV Non-Swivel Hose Adapter, Brass, 1-1/4 in. (N13)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- SANI-LAV Hose Adapter, Brass, 3/4in Female GHT Inlt (N18)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- Sani-Lav Faucet Repair and Maintenance