Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Brass, 3/4 in. MNPT Inlet
Mfr # H26
Zoro # G3709785
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With SANI-LAV M1 Mixing Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # H26
- Zoro # G3709785
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | SANI-LAV M1 Mixing Station |
Connection (In.) | 3/4 MGHT |
Inlet (In.) | 3/4 MNPT |
Features | Brass Fitting |
Item | Hose to Pipe Adapter, 3/4 In. MNPT Inlet |
Outlet (In.) | 3/4 Hose Barb |
Connection | 3/4 in MGHT x 3/4 in MNPT |
Color/Finish | Brass |
Inlet | 3/4 in MNPT |
For Use With Mfr. Model Number | M1 |
Connection Type | Male GHT/Male NPT |
Description
Hose to Pipe Adapter, 3/4 in MNPT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- UDP UDP T34 Series T34005002/RBBO Flexible Bilge Hose, 1-1/8 in ID, Polyethylene, Milky White (T34005002/RBBO)
- RIDGID Press Tool Jaw (22973)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- SANI-LAV Handle Repair Kit (N8HR)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N18S)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- SANI-LAV Hose Adapter, Brass, 3/4in Female GHT Inlt (N18)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- Sani-Lav Faucet Repair and Maintenance