Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, Brass, 1/2 in. MNPT Outlet
Mfr # N24
Zoro # G3709688
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N24
- Zoro # G3709688
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in |
Connection Size | 1/2 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Nozzles and Hose |
Color/Finish | Brass |
Inlet (In.) | 3/4 FNPT |
Connection (In.) | 1/2"MNPT x 3/4" FNPT |
Outlet (In.) | 1/2 MNPT |
Features | Quick Connect / Disconnect |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FNPT Inlet |
Connection | 1/2 in MNPT x 3/4 in FNPT |
Inlet | 3/4 in FNPT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female NPT/Male NPT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FNPT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- DANCO Faucet Handle Sterling Tub Clr (88671)
- MOEN Aerator 2.2Gpm Vandal Resistant Chr (52016F22)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31S)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- T&S BRASS Washer (T&S Eterna) For - Part# Ts001019-45 (TS001019-45)
- Sani-Lav Faucet Repair and Maintenance