Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, 3/4" FNPT x 3/4" MGHT
Mfr # N31S
Zoro # G8092939
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N31S
- Zoro # G8092939
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in FNPT x 3/4 in MGHT |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Connection | 3/4 in FNPT x 3/4 in MGHT |
Inlet | 3/4 in FNPT |
Item | Hose Adapter, 3/4 In. FNPT Inlet |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female NPT/Male GHT |
Description
Hose Adapter, 3/4 in FNPT Inlet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- KOHLER Cover, Tank (80625-47)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- Sani-Lav Faucet Repair and Maintenance