Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, 3/4" FNPT x 3/4" MGHT
Mfr # N31
Zoro # G8092948
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Brass
- Finish Brass
- Material of Construction Brass
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N31
- Zoro # G8092948
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in FNPT x 3/4 in MGHT |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Nozzles and Hose |
Inlet | 3/4 in FNPT |
Connection | 3/4 in FNPT x 3/4 in MGHT |
Item | Hose Adapter, 3/4 In. FNPT Inlet |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female NPT/Male GHT |
Description
Hose Adapter, 3/4 in FNPT Inlet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50F)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR8)
- MIDWEST FASTENER 1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77164)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- T&S BRASS Spout Repair Kit For - Part# Ts11643-45 (TS11643-45)
- Sani-Lav Faucet Repair and Maintenance