Shop All Faucet Repair and Maintenance
Sani-Lav
Hose Adapter, 3/4" FNPT x 3/4" MGHT
Mfr # N28S
Zoro # G8093045
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
- For Use With Nozzles and Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N28S
- Zoro # G8093045
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4 in FGHT x 3/4 in MNPT |
Connection Size | 3/4 in x 3/4 in |
Details
Fits Brand | Sani-Lav |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Nozzles and Hose |
Connection | 3/4 in FGHT x 3/4 in MNPT |
Features | Quick Connect / Disconnect |
Inlet | 3/4 in FGHT |
Item | Quick Connect / Disconnect Hose Adapter, 3/4 In. FGHT Inlet |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FGHT Inlet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (25140)
- ANDERSON METALS Union Hose Brass Barb 5/16 (757014-05)
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- MOEN Hose Weight (125989)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N21S)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- CHICAGO FAUCET Econo-Flow Spray (E2805JKABCP)
- Sani-Lav Faucet Repair and Maintenance