Sani-Lav

High Temperature Washer Kit, 3/4 in. GHT


product price: $17.29
/pk 12, $1.44/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Hose I.D. 3/4 in
  • Material Viton
  • Max. Pressure 150 psi
  • Operating Temp. Range 40 Degrees to 200 Degrees F
  • Use With GHT Inlets Nozzles and Fittings
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Washer Outside Dia. 15/16 in
Washer Inside Dia. 5/8 in

Details

Item Garden Hose Washer
For Hose I.D. 3/4 in
Material Viton
Max. Pressure 150 psi
Operating Temp. Range 40 Degrees to 200 Degrees F
Use With GHT Inlets Nozzles and Fittings
Connection 3/4" GHT
Includes (12) Washers
Max. Working Pressure @ 70 F 500 psi
Color Blue
Temp. Range 40 Degrees to 200 Degrees F
Durometer 75

Description

Garden Hose Washer, Viton, Blue, Durometer 75, For Hose I.D. 3/4 in, Washer Inside Dia. 5/8 in, Washer Outside Dia. 15/16 in, 500 psi, Temp. Range 40 Degrees to 200 Degrees F, Package Quantity 12

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.