Shop All Faucet Repair and Maintenance
Sani-Lav
Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869
Mfr # N1HR
Zoro # G4376373
original price:
$23.65
11% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Finish Stainless Steel
- Material of Construction Stainless Steel
- Includes Stainless steel handle, Stainless steel handle arm sleeve, Stainless steel handle bolt, Stainless steel nut
- For Use With SANI-LAV N1 Series Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1HR
- Zoro # G4376373
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Fits Brand | Sani-Lav |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Includes | Stainless steel handle, Stainless steel handle arm sleeve, Stainless steel handle bolt, Stainless steel nut |
For Use With | SANI-LAV N1 Series Nozzles |
Features | Stainless steel nut, Stainless steel handle, Stainless steel handle arm sleeve, Stainless steel handle bolt |
Item | Handle |
For Use With Mfr. Model Number | N1 Series Spray Nozzles |
Color/Finish | Stainless Steel |
Description
Handle, Fits Brand Sani-Lav, For Use With Mfr. Model Number N1 Series Spray Nozzles, Faucet Handle Type Lever, Finish Stainless Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31S)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (204RK)
- SANI-LAV Non-Swivel Hose Adapter, Brass, 1-1/4 in. (N13)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- Sani-Lav Faucet Repair and Maintenance