Shop All Faucet Repair and Maintenance
Sani-Lav
Handle Repair Kit
Mfr # N8HR
Zoro # G7871875
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mfr. No. N8, N81, N8120, N81B, N81B20, N81W, N81W20, N820, N8B, N8B20, N8W, N8W20
- Length 6 1/8 in
- Overall Length 6 1/8 in
- Flow Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N8HR
- Zoro # G7871875
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 6 1/8 in |
Overall Length | 6 1/8 in |
Details
Material | Stainless Steel |
For Use With | Mfr. No. N8, N81, N8120, N81B, N81B20, N81W, N81W20, N820, N8B, N8B20, N8W, N8W20 |
Item | Handle Repair Kit |
Flow Control | No |
Color | Stainless Steel |
Construction | Stainless Steel |
Accessory Type | Handle Repair Kit |
Compatible Manufacturer Number | N8 |
Product Type | Replacement Handle Kit |
Description
Handle Repair Kit, Color Stainless Steel, Compatible Manufacturer Number N8, Overall Length 6 1/8 in, Material Stainless Steel, Product Type Replacement Handle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-813)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1 in Wall, Black (6ZRFG3X4100)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28)
- SANI-LAV Hose Adapter, Brass, 3/4in Female GHT Inlt (N18)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- KINGSTON BRASS FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel (FL388)
- Sani-Lav Faucet Repair and Maintenance