Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # ESB2-525L
Zoro # G5012761
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2 gpm
- Bowl Depth 10 in
- Standards NSF/ANSI 372 Low-Lead, NSF 2
- Bowl Size 19 in x 16 in
- Overall Height 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ESB2-525L
- Zoro # G5012761
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 10 in |
Bowl Size | 19 in x 16 in |
Overall Height | 19 1/2 in |
Back Splash Height | 9 1/2 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 21 in |
Overall Width | 20 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Water Inlet Connection Size | 3/8 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 19 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- SANI-LAV Floor Mount, 2 Hole, AC Sensor, Stainless, Wash Station (54FAL-0.5)
- HYDROMAXX 2"x25Ft Black Flexible PVC Pipe (BF200025)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, 15-1/4 in. W, Double Knee Pedal (607L-0.5)
- SANI-LAV Foot Pedal, SS (1041)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 4" OC Mtg H (FS20-101405H1)
- Sani-Lav Hand Sinks