Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # ES2-525L
Zoro # G5012707
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Rectangular
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
- Faucet Operation Sensor
- Overall Width 20 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ES2-525L
- Zoro # G5012707
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 20 in |
Overall Length | 21 in |
Bowl Size | 19 in x 16 in |
Overall Height | 19 1/2 in |
Back Splash Height | 9 1/2 in |
Bowl Depth | 10 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 19 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038050)
- WHIRLPOOL Front Load Dryer Pulley Bracket (W10837240)
- OATEY Drain 2In Abs Snap-In (43560)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- Sani-Lav Hand Sinks