Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # ES2-521L
Zoro # G5012716
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Mounting Type Floor
- Gauge 18 ga
- Drain Opening 2 in
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ES2-521L
- Zoro # G5012716
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 41 1/2 in |
Bowl Size | 19 in x 16 in |
Faucet Hole Dia. | 7/8 in |
Overall Width | 20 in |
Back Splash Height | 9 1/2 in |
Bowl Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 21 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- ASCO Angle Body Piston Valve, SS, NC, 1-1/2 In (8290A064)
- BEHRINGER Tube Clamp Kit, Tube 2 1/8In, Carbon Steel (SH62125-PP)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- Sani-Lav Hand Sinks