Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # 525L
Zoro # G5012752
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Width 20 in
- Overall Height 19 1/2 in
- Number of Stations 1
- Flow Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 525L
- Zoro # G5012752
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 20 in |
Overall Height | 19 1/2 in |
Faucet Hole Dia. | 7/8 in |
Bowl Size | 19 in x 16 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 9 1/2 in |
Bowl Depth | 10 in |
Overall Length | 21 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 16 in |
Bowl Length | 19 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Knee Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- Sani-Lav Hand Sinks