Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # 525FL
Zoro # G5012691
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Mounting Centers 8 in
- Side Splash no
- Flow Rate 2 gpm
- Mounting Type Wall
- Faucet Operation Dual Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 525FL
- Zoro # G5012691
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 9 1/2 in |
Bowl Size | 19 in x 16 in |
Overall Length | 21 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 19 1/2 in |
Bowl Depth | 10 in |
Overall Width | 20 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 19 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 16 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- ZORO SELECT 2" FNPT 304/304L SS 90 Degree Elbow (4000300112)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA8)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-1128)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Foot Pedal, SS (1041)
- Sani-Lav Hand Sinks