Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # 5251
Zoro # G7903104
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- With Faucet / Without Faucet With Faucet
- Includes (1) Connecting Tubes for Valve to Spout Connection Model, (1) Single Knee Pedal Valve (Bottom Mount) with 2 Nuts Model 112L, (1) Strainer Assembly with Basket Model 1010, (1) Swivel Gooseneck Spout with Aerator 2003L, (1) Wall Mounting Bracket Model 1040
- Bowl Size 19 in x 16 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 5251
- Zoro # G7903104
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 19 in x 16 in |
Overall Length | 21 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 20 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 19 1/2 in |
Back Splash Height | 9 1/2 in |
Bowl Depth | 10 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- NIBCO 1/2" NOM C Copper 90 Degree Elbow (607LT 1/2)
- GROHE Universal Disassembly Tool Raw (48021000)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- Sani-Lav Hand Sinks