Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # 521L
Zoro # G5012734
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash no
- Overall Length 21 in
- Includes (1) Connecting Tubes for Valve to Spout Connection -, (1) Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, (1) Pedestal Base, (1) Set of 6 Mounting Nuts to Attach Bowl to Pedestal Base, (1) Swivel Gooseneck Spout with Aerator - Model 2003L
- Gauge 18 ga
- Faucet Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 521L
- Zoro # G5012734
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 21 in |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 10 in |
Bowl Size | 19 in x 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 41 1/2 in |
Overall Width | 20 in |
Back Splash Height | 9 1/2 in |
Bowl Width | 16 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 19 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 150 psi 1-1/2 Galvanized Tee Silver (44104)
- NDS Union Pvc Ips 1 In (U-1000-T)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- ALPINE INDUSTRIES Black Acrylic Tissue Box Containers for Home or Business, PK3 (ALP407-BLK-3pk)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- Sani-Lav Hand Sinks