Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 21 In. L, 20 In. W
Mfr # 521FL
Zoro # G5012777
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 1
- Faucet Hole Dia. 7/8 in
- Bowl Depth 10 in
- Standards NSF/ANSI 372 Low-Lead, NSF 2
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 521FL
- Zoro # G5012777
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 19 in x 16 in |
Overall Height | 41 1/2 in |
Overall Width | 20 in |
Overall Length | 21 in |
Back Splash Height | 9 1/2 in |
Bowl Length | 19 in |
Bowl Width | 16 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3" Socket CPVC Ball Valve Inline True Union (1832-030C)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- Sani-Lav Hand Sinks