Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # ESB2-505L
Zoro # G5012603
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Depth 7 in
- With Faucet / Without Faucet With Faucet
- Color Silver
- Bowl Size 17 in x 14 in
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ESB2-505L
- Zoro # G5012603
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 7 in |
Bowl Size | 17 in x 14 in |
Overall Length | 19 in |
Overall Height | 16 1/2 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Spud Assembly, Brass, 1-1/2 (18357)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY6-HBLK)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, Wall, Faucet, 23inL, 9in Bowl D (504)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- BEST SANITIZERS Wall Bracket, Silver, SS, 1" H x 3" W (USP10153)
- Sani-Lav Hand Sinks