Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # ESB2-501L
Zoro # G5012664
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2 gpm
- Faucet Mounting Centers Null
- Overall Height 41 1/2 in
- Gauge 18 ga
- Back Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ESB2-501L
- Zoro # G5012664
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 41 1/2 in |
Back Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Overall Width | 18 in |
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 7 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Hand Free Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- CANTEX 24 Radius Elbow Sch40; 90 deg - 2 in. (5133924U)
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Polished Chrome (ASB-26)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 9in Bowl D (5241)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, Wall, Faucet, 22inL, 19inW, 14inH (5A4B)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF (HAND-SINK HS-12SS)
- Sani-Lav Hand Sinks