Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # ES2-507L
Zoro # G5039641
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Hole Dia. 7/8 in
- Faucet Operation Sensor
- Drain Opening 2 in
- Overall Length 19 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ES2-507L
- Zoro # G5039641
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Overall Length | 19 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 16 1/2 in |
Back Splash Height | 9 1/2 in |
Side Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Coupling Malleable Galv 2In (21-2G)
- MOEN Handle Kit, 168494BL (168494BL)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF12)
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (525L)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- Sani-Lav Hand Sinks