Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # ES2-505L
Zoro # G5012594
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Back Splash Height 9 1/2 in
- Gauge 18 ga
- Manufacturers Warranty Length 1 yr
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ES2-505L
- Zoro # G5012594
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Bowl Depth | 7 in |
Overall Length | 19 in |
Bowl Size | 17 in x 14 in |
Overall Height | 16 1/2 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- BK RESOURCES Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó (BKHS-W-1410)
- Sani-Lav Hand Sinks