Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # ES2-503L
Zoro # G5039632
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
- Side Splash Height 9 1/2 in
- Bowl Size 17 in x 14 in
- Bowl Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ES2-503L
- Zoro # G5039632
- Country of Origin United States
- Category Hand Sinks
Dimensions
Side Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 in |
Faucet Hole Dia. | 7/8 in |
Overall Width | 18 in |
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 41 1/2 in |
Back Splash Height | 9 1/2 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1628)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP500)
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- Sani-Lav Hand Sinks