Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 507L
Zoro # G5012612
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 1
- Color Silver
- Overall Length 19 in
- Number of Holes 1
- Side Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 507L
- Zoro # G5012612
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 7 in |
Bowl Size | 17 in x 14 in |
Overall Width | 18 in |
Back Splash Height | 9 1/2 in |
Overall Height | 16 1/2 in |
Side Splash Height | 9 1/2 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 17 in |
Description
Hand-Wash Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Knee Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- KOHLER Cover, Tank, Close Coupled (1033723-NY)
- THETFORD Thetford 31113 Bravura Series Toilets - Water Module Service Package (31113)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- Sani-Lav Hand Sinks