Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 505L
Zoro # G5012585
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Color Silver
- Mounting Type Wall
- Faucet Operation Dual Knee Pedal
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 505L
- Zoro # G5012585
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 9 1/2 in |
Overall Height | 16 1/2 in |
Faucet Hole Dia. | 7/8 in |
Overall Length | 19 in |
Bowl Size | 17 in x 14 in |
Overall Width | 18 in |
Bowl Width | 14 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 17 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Knee Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Heavy-Duty Clothes Hook w/Concealed Mnt (2116)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1" Pipe Size, IPS Spigot x CTS Hub (4140-010)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Yellow (N38-AY)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- Sani-Lav Hand Sinks