Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 505FL
Zoro # G5040901
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet Mounting Kit, Strainer Assembly with Basket, Wall Mounting Bracket Model 1040
- Standards NSF/ANSI 372 Low-Lead, NSF 2
- Overall Width 18 in
- Flow Rate 2 gpm
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 505FL
- Zoro # G5040901
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 18 in |
Overall Height | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 in |
Overall Length | 19 in |
Back Splash Height | 9 1/2 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Hand-Wash Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706120-0806)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB06)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4312)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- Sani-Lav Hand Sinks