Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 5051
Zoro # G8355891
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 17 in x 14 in
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
- Overall Length 19 in
- Finish Electropolished
- Standards NSF/ANSI 372 Low-Lead, NSF 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 5051
- Zoro # G8355891
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 17 in x 14 in |
Overall Length | 19 in |
Back Splash Height | 9 1/2 in |
Bowl Depth | 7 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Overall Height | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Hand-Wash Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36 in.L (24PL-CA11-0360-11B-38B)
- B & K BIBB HOSE 3/4"" BALL VALV (103-024)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (707B.5)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Knee Valves, Spout & Basket Drain (HSK)
- Sani-Lav Hand Sinks