Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 503L
Zoro # G5012682
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Yes
- Gauge 18 ga
- Number of Holes 1
- Bowl Shape Rectangular
- Bowl Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 503L
- Zoro # G5012682
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 7 in |
Side Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 19 in |
Faucet Hole Dia. | 7/8 in |
Overall Width | 18 in |
Back Splash Height | 9 1/2 in |
Overall Height | 41 1/2 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 14 in |
Description
Hand Wash Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-5/16" Tube OD (ZUSA-TF-PTC-2020)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (P1926)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- SANI-LAV Hand Sink, 16 in. L, Battery Sensor (ESB2-605L-0.5)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Knee Valves, Spout & Basket Drain (HSK)
- Sani-Lav Hand Sinks